DESCRIPTION

Murray Feiss Industries Clayton 8-5/8 in. 100W 3-Light Wall Mount Medium E-26 Bath Light

MVS16603

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Clayton
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
5 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-5/8 in
Installation Type
Wall Mount
Length
22-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
Call for Pricing
  • QUANTITY