DESCRIPTION

Murray Feiss Industries Riva 8-1/2 in. 100W 3-Light Wall Mount Medium E-26 Bath Light

MVS18403

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Riva
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/4 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-1/2 in
Installation Type
Wall Mount
Length
21-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Aluminum, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
9 in

Starting at
Call for Pricing
  • QUANTITY