DESCRIPTION

Murray Feiss Industries Beckett 3-Light High Speed Vanity Light

MVS18503

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Beckett
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
7-3/4 in
Energy Star Compliant
No
Glass Type
Soft White
Height
8-1/4 in
Installation Type
Wall Mount
Length
21-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY