DESCRIPTION

Murray Feiss Industries Concord 10-13/100 in. 100W 3-Light Wall Mount Medium E-26 Bath Light

MVS19703

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Concord
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
6 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
10-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21 in

Starting at
Call for Pricing
  • QUANTITY