DESCRIPTION

Murray Feiss Industries Harvard 100W 3-Light Vanity Strip Light

MVS27003

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Harvard
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Energy Star Compliant
No
Height
10-1/8 in
Installation Type
Wall Mount
Length
20-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
20-7/8 in

Starting at
Call for Pricing
  • QUANTITY