DESCRIPTION

Murray Feiss Industries Bristol 100W 4-Light Medium E-26 Base Incandescent Vanity Fixture

MVS6704

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bristol
Color Finish
Pewter
Color Finish Category
Pewter Tones
Depth
7-1/4 in
Energy Star Compliant
No
Glass Type
White Alabaster
Height
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
Volts
120V
Watts
400
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY