DESCRIPTION

Murray Feiss Industries Barrington 100W 4-Light Vanity Fixture

MVS12704

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Barrington
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
6-1/2 in
Energy Star Compliant
No
Height
8-1/2 in
Installation Type
Wall Mount
Length
37 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY