DESCRIPTION

Murray Feiss Industries Clayton 8-5/8 in. 100W 4-Light Wall Mount Medium E-26 Bath Light

MVS16604

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Clayton
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
5 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-5/8 in
Installation Type
Wall Mount
Length
31-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY