DESCRIPTION

Murray Feiss Industries Urban Renewal 100W 5-Light Medium Incandescent Chandelier

MF28245

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Urban Renewal
Color Finish
Rustic Iron
Color Finish Category
Iron Tones
Diameter
27-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Number Of Lights
5
UL Listed
No
Watts
100

Starting at
Call for Pricing
  • QUANTITY