DESCRIPTION

Murray Feiss Industries Londontowne 6-3/4 in. 75W 1-Light Medium E-26 Incandescent Extension Sconce

MOL11300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Londontowne
Color Finish
Black
Color Finish Category
Blacks
Depth
8-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
11-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Stone
Number Of Lights
1
UL Listed
No
Watts
75
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY