• Cart

DESCRIPTION

  • 1 A19 Medium 100 watt light bulb
  • A great choice for your do-it-yourself project
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • Decorative dark bronze finish to accent and brighten your room
  • Featured in the decorative Parker Place collection
  • Supplied with 15 feet of wire
  • The preferred brand choice of builders and electricians
  • UL listed for dry locations
  • Undefined spun steel shade

Murray Feiss Industries 11 in. 1-Light Medium E-26 Base Mini Pendant

MP1145

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Diameter
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
11-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Industrial
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY