DESCRIPTION

Murray Feiss Industries Redding Station 14W 1-Light Outdoor Wall Lantern

MOL8601LED

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Redding Station
Color Finish
Restoration Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Depth
13-7/16 in
ETL Listed
No
Energy Star Compliant
No
Height
12-1/2 in
Installation Type
Wall Mount
Lumens
1000
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
14
Width
12 in

Starting at
Call for Pricing
  • QUANTITY