DESCRIPTION

  • 2 100W
  • Bristol Collection Wall Mount; Pewter
  • H: 8" W: 15"

Murray Feiss Industries Bristol 15 x 6-1/2 in. 100 W 2-Light Medium Bracket

MVS6702

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bristol
Color Finish
Pewter
Color Finish Category
Pewter Tones
Depth
6-1/2 in
Energy Star Compliant
No
Glass Type
White Alabaster
Height
7-3/4 in
Length
15 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
Volts
120V
Watts
200
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY