DESCRIPTION

Murray Feiss Industries Gianna 16-1/4 in. 60 W 4-Light Candelabra Chandelier

MF24764

Color Finish

 

SPECIFICATIONS

Collection
Gianna
Color Finish
Gilded Silver
Color Finish Category
Silver Tones
Glass Type
Crystal
Height
19-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
UL Listed
Yes
Watts
240
Width
16-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY