DESCRIPTION

  • 3 100W Edison Bulbs Required
  • Bentley Wall Fixture
  • Chrome; H: 7" L: 18" Ext: 7"

Murray Feiss Industries Bentley 18 x 6-1/2 in. 100 W 3-Light Medium Bracket

MVS7403

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bentley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Glass Type
Opal White Etched
Height
6-1/2 in
Length
18 in
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY