DESCRIPTION

Murray Feiss Industries Woodside Hills 19-3/4 in. 60W Wall Mount Candelabra Lantern

MOL5701

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Woodside Hills
Color Finish
Black
Color Finish Category
Blacks
Depth
11-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
19-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
No
Watts
60
Width
8 in

Starting at
Call for Pricing
  • QUANTITY