DESCRIPTION

Murray Feiss Industries Cotswold Lane 21-1/2 in. 3-Light Candelabra E-12 Base Pendant

MOL5411

Color Finish

 

SPECIFICATIONS

Collection
Cotswold Lane
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
21-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Aluminum, Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY