DESCRIPTION

Murray Feiss Industries Baton Rouge 22 in. 60W Wall Mount Candelabra Lantern

MOL6007

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Baton Rouge
Color Finish
Walnut
Color Finish Category
Browns
Depth
10 in
ETL Listed
No
Energy Star Compliant
No
Height
22 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
No
Watts
60

Starting at
Call for Pricing
  • QUANTITY