DESCRIPTION

Murray Feiss Industries Cervantes 25-1/2 in. 60 W 5-Light Candelabra Chandelier

MF19295LBR

Color Finish

 

SPECIFICATIONS

Collection
Cervantes
Color Finish
Liberty Bronze
Color Finish Category
Bronze Tones
Height
25-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Number Of Lights
5
UL Listed
Yes
Watts
300
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY