DESCRIPTION

Murray Feiss Industries Adan 26-3/8 in. 60 W 6-Light Candelabra Chandelier

MF27496RIBWD

Color Finish

 

SPECIFICATIONS

Collection
Adan
Color Finish
Rustic Iron
Color Finish Category
Iron Tones
Height
25-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
6
Watts
360
Width
26-3/8 in

Starting at
Call for Pricing
  • QUANTITY