DESCRIPTION

Murray Feiss Industries Tuscan Villa 26 in. 100 W 1-Light Medium Pendant

MP1071CB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tuscan Villa
Color Finish
Corinthian Bronze
Color Finish Category
Bronze Tones
Glass Type
Scalloped Champagne Scavo
Height
26 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY