DESCRIPTION

Murray Feiss Industries Stelle 26 in. 60 W 4-Light Candelabra Chandelier

MF25195

Color Finish

 

SPECIFICATIONS

Collection
Stelle
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
20 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
5
UL Listed
Yes
Watts
300
Width
26 in

Starting at
Call for Pricing
  • QUANTITY