DESCRIPTION

Murray Feiss Industries Cascade 28-1/4 in. 60 W 6-Light Candelabra Chandelier

MF26606HTBZ

Color Finish

 

SPECIFICATIONS

Collection
Cascade
Color Finish
Heritage Bronze
Color Finish Category
Bronze Tones
Height
37-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
6
Watts
360
Width
28-1/4 in

Starting at
Call for Pricing
  • QUANTITY