DESCRIPTION

Murray Feiss Industries Randolf 3-Light Vanity Fixture

MVS22903

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Randolf
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
5-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal Etched
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Die Cast Zinc, Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
22 in

Starting at
Call for Pricing
  • QUANTITY