DESCRIPTION

Murray Feiss Industries 36-1/2 x 24-1/2 in. Frameless Oval Mirror

MMR1126

Color Finish

 

SPECIFICATIONS

Color Finish
White Matte
Color Finish Category
Whites
Depth
2 in
Glass Type
Clear
Height
24-1/2 in
Width
36-1/2 in

Starting at
Call for Pricing
  • QUANTITY