DESCRIPTION

Murray Feiss Industries Mila 40 W 2-Light Medium Wall Sconce

MWB1452BS

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Collection
Mila
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
4-1/4 in
Glass Type
Amber
Height
24-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
40
Width
5 in

Starting at
Call for Pricing
  • QUANTITY