DESCRIPTION

Murray Feiss Industries Tonic 40W 3-Light Vanity Strip Light

MVS51003

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Halogen
Collection
Tonic
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
4 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
6-7/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
40
Width
19-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY