DESCRIPTION

  • 3 100W Edison Bulbs Required
  • Corinthian Bronze; H: 9", L: 30", Ext: 5"
  • Tuscan Vill Wall Fixture

Murray Feiss Industries Tuscan Villa 5-1/4 in. 100 W 3-Light Medium Bracket

MVS8103

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tuscan Villa
Color Finish
Corinthian Bronze
Color Finish Category
Bronze Tones
Depth
5-1/4 in
Glass Type
Beige Etruscan
Height
8-1/2 in
Length
30 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
30 in

Starting at
Call for Pricing
  • QUANTITY