• Cart

DESCRIPTION

Murray Feiss Industries Cotswold Lane 6-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern

MOL5400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cotswold Lane
Color Finish
Black
Color Finish Category
Blacks
Depth
7-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
8-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Aluminum
Number Of Lights
1
UL Listed
No
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY