DESCRIPTION

Murray Feiss Industries Claridge 2-Light Vanity Strip Light

MVS10502

Color Finish

 

SPECIFICATIONS

Collection
Claridge
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/4 in
Glass Type
White Opal Acid Etch
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
200
Width
13 in

Starting at
Call for Pricing
  • QUANTITY