DESCRIPTION

Murray Feiss Industries Claridge 6-1/4 in. 100 W 3-Light Medium Bath Bracket

MVS10503

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Claridge
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
6-1/4 in
Energy Star Compliant
No
Glass Type
White Opal Acid Etch
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
3
Volts
120V
Watts
300
Width
18 in

Starting at
Call for Pricing
  • QUANTITY