DESCRIPTION

Murray Feiss Industries Lucia 60 W 1-Light Candelabra Sconce

MWB1497BUS

Color Finish

 

SPECIFICATIONS

Collection
Lucia
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Depth
4-1/2 in
Height
7-7/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
7-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY