DESCRIPTION

Murray Feiss Industries Lucia 60 W 3-Light Medium Pendant

MF25683BUS

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lucia
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Height
47-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
16-5/8 in

Starting at
Call for Pricing
  • QUANTITY