DESCRIPTION

  • 1 60W C Bulb Required
  • Market Square Exterior Wall Lantern
  • Oil Rubbed Bronze; W: 5 1/2" H: 14" Ext: 4 1/4"

Murray Feiss Industries Market Square 60 W Wall Mount Lantern

MOL2600ORB

Color Finish

 

SPECIFICATIONS

Collection
Market Square
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
4-1/4 in
Glass Type
Clear Seeded
Height
14 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Stainless Steel
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY