DESCRIPTION

Murray Feiss Industries Hounslow 60W 1-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture

MFM404

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hounslow
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Diameter
9 in
Energy Star Compliant
No
Height
8-22/25 in
Installation Type
Flush Mount
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
9 in

Starting at
Call for Pricing
  • QUANTITY