DESCRIPTION

Murray Feiss Industries Waveform 60W 1-Light Pendant

MP1372

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Waveform
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
7-3/8 in
ETL Listed
No
Energy Star Compliant
No
Height
14-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY