DESCRIPTION

Murray Feiss Industries Miila 60W 1-Light Wall Bracket

MWB1451

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Miila
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
5 in
Energy Star Compliant
No
Height
14-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY