DESCRIPTION

Murray Feiss Industries Colin 1-Light Incandescent Wall Sconce

MWB1479

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Colin
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
6 in
Energy Star Compliant
No
Glass Type
Etched White Opal
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY