DESCRIPTION

Murray Feiss Industries Lismore 1-Light Incandescent Wall Bracket

MWB1717

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Lismore
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Energy Star Compliant
No
Glass Type
White Fabric
Height
13-22/25 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY