DESCRIPTION

Murray Feiss Industries Casual Luxury 60W 2-Light Flushmount Ceiling Fixture

MFM291

Color Finish

 

SPECIFICATIONS

Collection
Casual Luxury
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Diameter
13 in
Height
5-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY