DESCRIPTION

Murray Feiss Industries Perry 60W 2-Light Medium E-26 Base Incandescent Flushmount Indoor Ceiling Fixture

MFM352

Color Finish

 

SPECIFICATIONS

Collection
Perry
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
13 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-19/25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY