DESCRIPTION

Murray Feiss Industries Kincaid 60W 2-Light Flushmount Ceiling Fixture

MFM370

Color Finish

 

SPECIFICATIONS

Collection
Kincaid
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Diameter
13-1/5 in
Energy Star Compliant
No
Height
5-16/25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13-1/5 in

Starting at
Call for Pricing
  • QUANTITY