DESCRIPTION

Murray Feiss Industries Talia 60W 2-Light Wall Bracket

MWB1732

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Talia
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
3-3/8 in
Energy Star Compliant
No
Height
4-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
22 in

Starting at
Call for Pricing
  • QUANTITY