DESCRIPTION

Murray Feiss Industries Charlene 97-1/2 in. 3-Light Candelabra E-12 Base Chandelier

MF27563

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Charlene
Color Finish
Ivory
Color Finish Category
Whites
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Height
21 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Watts
60

Starting at
Call for Pricing
  • QUANTITY