DESCRIPTION

Murray Feiss Industries Lismore 96-1/8 in. 5-Light Candelabra E-12 Base Chandelier

MF29225

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lismore
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
28-1/8 in
ETL Listed
No
Energy Star Compliant
No
Height
30-1/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
5
UL Listed
No
Watts
60
Width
28-1/8 in

Starting at
Call for Pricing
  • QUANTITY