DESCRIPTION

Murray Feiss Industries 67-3/4 in. 5-Light Medium E-26 Base Chandelier

MF30735

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
13 in
Installation Type
Ceiling Mount
Length
44 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

Starting at
Call for Pricing
  • QUANTITY