DESCRIPTION

Murray Feiss Industries Claridge 7 in. 100W 1-Light Wall Mount Medium E-26 Bath Light

MVS10501

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Claridge
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Energy Star Compliant
No
Glass Type
Opal
Height
7 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

Starting at
Call for Pricing
  • QUANTITY