DESCRIPTION

Murray Feiss Industries Vista 75W 1-Light 120V Flushmount Ceiling Fixture

MFM250

Color Finish

 

SPECIFICATIONS

Collection
Vista
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Diameter
10-1/2 in
Energy Star Compliant
No
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY