DESCRIPTION

Murray Feiss Industries Amalia 75W 1-Light Medium E-26 Incandescent Wall Sconce

MWB1723

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Amalia
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
4-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal Etched
Height
16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
75
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY