DESCRIPTION

Murray Feiss Industries Fording 75W 1-Light Wall Sconce

MWB1719

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Fording
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
4-3/4 in
Energy Star Compliant
No
Height
13-1/2 in
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY